missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid™ Centrifuge Bottle Rack

Product Code. 13409859
Change view
Click to view available options
Holds:
Centrifuge Tubes (250 mL)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
13409859 Centrifuge Tubes (250 mL) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13409859 Supplier Bel-Art™ Supplier No. F198560250
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supports round or conical bottom 250 mL centrifuge tubes

Supports round or conical bottom 250 mL centrifuge tubes

  • Holds six tubes with diameter of 60 mm for storage or transport
  • Use with Falcon™, Nalge™, Corning™, Kimble™ tubes
  • Constructed of blue epoxy-coated steel wire
  • Autoclavable 121°C

Order Info

Dimensions (L x W x H): 5.3 x 8.2 x 4 in. (14 x 21 x 10cm)

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Centrifuge Tubes (250 mL)
Material Steel Wire
Positions 6
Shape Round
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 8.18 x 5.31 x 4 in. (20.8 x 13.5 x 10.2cm)
Length (Metric) 20.8 cm
Length (English) 8.18 in.
Width (English) 5.31 in.
Height (English) 4 in.
Product Type Bottle Rack
Diameter (Metric) Inner 60 mm
Shelves None
Height (Metric) 10.2 cm
Array 2 x 3
Width (Metric) 13.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.