missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Contact Plate, Petri Dish Racks

Product Code. 13475389
Change view
Click to view available options
Positions:
10
30
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
13475389 30 Each
13415399 10 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13475389 Supplier Bel Art™ Supplier No. F189790002
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For safe transport, incubation and storage of contact plates and convenient organization

  • Durable blue epoxy-coated steel wire rack holds contact plates with lids of 72 mm maximum diameter
  • Chemical and corrosion resistant
  • Suited for RODAC™ and BD™ models
  • Compact size maximizes incubator space
  • Racks are steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Petri Dishes
Material Steel Wire
Positions 30
Shape Cylindrical
Stackable No
Sterility Non-sterile
For Use With (Equipment) Contact plates with lids
Dimensions (L x W x H) 9.62 x 3.25 x 5.5 in. (24.6 x 8.2 x 14 cm)
Length (Metric) 24.6 cm
Length (English) 9.62 in.
Width (English) 3.25 in.
Height (English) 5.5 in.
Includes Rack Only
Product Type Petri Dish Rack
Diameter (Metric) Inner 72 mm
Height (Metric) 14 cm
Array 1 x 3
Width (Metric) 8.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.