missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Petri Dish Carrying Rack

Product Code. 11785495
Change view
Click to view available options
Positions:
15
30
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
11785495 30 Each
11362194 15 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11785495 Supplier Bel Art™ Supplier No. H189790000
  • ONLINE EXCLUSIVE PRICE
    112.00 €
    89.00 € / Pack of 1
    Save 23.00 €
    20% Off
View all promotions
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wide front opening prevents dished from sliding out during transport but allows easy loading and emptying from the top

  • Not suitable for glass dishes
  • Racks contain 30 plastic Petri dishes of size 100 x 20 mm in three stacks
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
  • 13.5L x 4.25W x 12 in. H (343 x 105 x 305 mm)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Petri Dishes (100 mm)
Material Steel Wire
Positions 30
Shape Cylindrical
Stackable No
Sterility Non-sterile
For Use With (Equipment) 10 x 2cm Petri dishes
Dimensions (L x W x H) 13.5 x 4.125 x 12 in. (343 x 10.5 x 30.5 cm)
Length (Metric) 343 cm
Length (English) 13.5 in.
Width (English) 4.125 in.
Height (English) 12 in.
Includes Rack Only
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 30.5 cm
Array 1 x 3
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.