missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ PrepSafe™ Floating Microcentrifuge Tube Rack

Product Code. 30193441
Change view
Click to view available options
Holds:
Microtubes (1.5 to 2 mL)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
30193441 Microtubes (1.5 to 2 mL) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30193441 Supplier Bel-Art™ Supplier No. F187420001
  • ONLINE EXCLUSIVE PRICE
    22.80 €
    19.05 € / Pack of 1
    Save 3.75 €
    16% Off
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects samples from loss and contamination

  • Use in water baths, ice buckets or on the benchtop to protect samples from loss and contamination
  • Floating rack with immobilizing tabs keeps 1.5 or 2.0 mL tubes secure and caps closed in a water bath, ice bucket, or on benchtop
  • 28 numbered locations for easy sample identification
  • Raised handle allows rack to be lifted without agitating samples
  • Tripod feet for stability on benchtop
  • Heavy-duty polypropylene
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Purple
Holds Microtubes (1.5 to 2 mL)
Material HDPP
Positions 28
Shape Round
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Floating Microcentrifuge Tube
Length (Metric) 178 mm
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 64 mm
Array 1 x 28
Width (Metric) 178 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.