missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ PTFE Policeman
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
254 mm
Unit Size:
Each
Description
- Inert and chemical resistant
- With flattened ends
- Steam autoclavable at 121°C (250°F) for reuse
- 10 in. (254mm) long
- 0.3125 in. (7.9mm) diameter
Specifications
Specifications
| Autoclavable | Autoclavable |
| Shape | Blunt End |
| Product Type | Teflon Lab Policeman |
| For Use With (Application) | For aggressive scraping and spreading |
| Length (English) | 10 in. |
| Width (Metric) | 25 mm |
| Diameter (English) Outer | 0.312 in. |
| Diameter (Metric) Outer | 8mm |
| Dimensions (L x W) | 203 x 25 mm |
| Includes | Flattened ends |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction