missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Radiation Dots

Product Code. 10150531
Change view
Click to view available options
Color:
Yellow
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10150531 Yellow Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10150531 Supplier Bel-Art™ Supplier No. F133590000
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stick-on dots adhere to plastics and glass to identify high temperature labware

  • Printed with radiation symbol on a yellow background
  • Color coding complies with OSHA regulations

Specifications

Certifications/Compliance OSHA
Adhesive Type Peel and Stick
Color Yellow
Display Manual Handling Risk
Finish Semi-gloss
Format Roll
Material Coated Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Dot Label
Sterility Non-sterile
For Use With (Application) To identify radioactive tubes
Quantity 12/Cs.
Size 0.25 in. (6.35 mm) dia.
Dimensions (L x W) 0.25 x 0.25 in.
Length (English) 0.25 in.
Width (English) 0.25 in.
Width (Metric) 6.25 mm
Diameter (English) 0.25 in.
Diameter (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.