missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Reducing Quick-Disconnects

Product Code. 15595604 Shop All SP Scienceware Products
Click to view available options
Diameter (English) Inner:
0.25 to 0.375 in.
For Use With:
6 to 8mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 15595604

Brand: Bel-Art™ H197280000

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Each consists of two barbed polyethylene connectors which assemble tightly together with a male-female center taper

  • Interchangeable male or female polyethylene connections.
  • All sizes are interchangeable with others to make reducing combinations.
  • For use in connecting and disconnecting vacuum lines and other tubing assemblies.
  • Operate at temperatures up to 80°C (176°F).

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.25 to 0.375 in.
Material Polyethylene
For Use With 6 to 8mm
Includes Two barbed connectors, one male and one female
Color White
Product Type Quick DisConnect
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.