missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Safety Waste Jug

Product Code. 30193434
Change view
Click to view available options
Capacity (Metric):
22,000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30193434 22,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30193434 Supplier Bel-Art™ Supplier No. H119190000
  • ONLINE EXCLUSIVE PRICE
    194.00 €
    186.61 € / Pack of 1
    Save 7.39 €
    3% Off
 Restricted Item
Estimated Shipment: 09-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-to-use to use pouring spout.

  • Flared and angled funnel for easy filling
  • Snap-on lid traps fumes
  • Additional screw on cap for transport
  • Transparent for viewing fluid level
  • Large smooth area for labeling and writing space
  • Graduated in US gallons

Specifications

Capacity 703.99 oz., 22000 mL
Capacity (Metric) 22,000 mL
Color Translucent
Includes Flared and angled funnel top, 64mm neck opening
Material HDPE
Sterility Non-sterile
Closure Included Yes
Graduated Yes
Mouth Wide, Threaded
Height (Metric) 381 mm
Width (English) 302 mm
Height (English) 15 in.
Closure Material Polyethylene
Closure Size 43 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 5 gal.
Shape Cylindrical
Disposable Reusable
Product Type Square Jug
Show More Show Less
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.