missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Single Scale Graduated Cylinders

Product Code. 15349952
Change view
Click to view available options
Description:
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize Capacity (Metric)
15349952 500 mL Each -
15359952 1000 mL Each -
30193432 10 mL Each 10 mL
30193475 25 mL Each 25 mL
30193444 50 mL Each 50 mL
30193453 100 mL Each 100 mL
30193488 2000 mL Each 2000 mL
30193420 250 mL Each 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15349952 Supplier Bel-Art™ Supplier No. F284570000
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

With raised numerals for quick, accurate reading.

  • Flared top rims and large spouts facilitate pouring
  • Octagonal shaped bases prevent tipping and rolling
  • Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
  • Autoclavable at 121°C (250°F)

Specifications

No. per Pack 1
Description 500 mL
Diameter (English) 2.2 in.
Scale Single
Quantity 1 Ea.
Graduations 5 mL
Autoclavable Autoclavable
Subdivision 5 mL
Shape Round
Diameter (English) Inside 2 in.
Base Type Octagonal
Height (English) 13.8 in.
Height (Metric) 350.5 mm
Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.