missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Slide Holder Strip

Product Code. 10673141
Change view
Click to view available options
Slide Capacity:
10
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Capacity Unit Size
10673141 10 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10673141 Supplier Bel-Art™ Supplier No. F445420000
  • ONLINE EXCLUSIVE PRICE
    21.60 €
    16.69 € / Pack of 1
    Save 4.91 €
    22% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Inclined groove stores up to 10 standard slides

  • Sloped groove accepts up to 10 single or double slides standing on end
  • Front ledge serves as a place to dry slides
  • Made of durable polystyrene

Specifications

Type Slide Holder
Slide Capacity 10
Color White
Device Holds 10
Dimensions (L x W x H) 9.84 x 1.96 x 1.181 in. (25 x 5 x 0.3 cm)
For Use With (Equipment) Microscope Slide
Height (English) 1.181 in.
Height (Metric) 0.3 cm
Length (English) 9.84 in.
Length (Metric) 25 cm
Material Plastic
Width (English) 1.96 in.
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.