missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Space Saver Vacuum Desiccator

Product Code. 10236044
Change view
Click to view available options
Height (Metric):
20.6 cm
26 cm
31 cm
Color:
Clear
White
Material:
Polycarbonate
Polypropylene, Polycarbonate
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Color Material Unit Size
10236044 26 cm Clear Polycarbonate Each
11316984 20.6 cm White Polypropylene, Polycarbonate Each
11326984 26 cm White Polypropylene, Polycarbonate Each
11852732 31 cm White Polypropylene, Polycarbonate Each
10461135 20.6 cm Clear Polycarbonate Each
11357184 31 cm Clear Polycarbonate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10236044 Supplier Bel Art™ Supplier No. F420220000
  • ONLINE EXCLUSIVE PRICE
    203.00 €
    126.52 € / Pack of 1
    Save 76.48 €
    37% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Upper and lower sections, neoprene O-ring, stopcock, polypropylene sample plate

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.

Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators.

  • Strong, shatterproof units provide dry storage and protection for sensitive products
  • Lighter and less costly than similarly sized glass models; do not chip like glass
  • Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
  • Tapered polypropylene stopcock with PTFE plug accepts tubing with 0.25 in. to 0.375 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
  • Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
  • Flat Dome clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • All models include a 0.125 in. (0.32 cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles
  • Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
  • Models with clear polycarbonate bottoms offer increased visibility from more angles

Specifications

Color Clear
Material Polycarbonate
Product Type Vacuum Desiccator
Includes Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob
Height (Metric) 26 cm
Height (English) 10.25 in.
Diameter (English) Inner 7.75 in.
Diameter (English) Outer Flange 9.06 in.
Diameter (English) Plate 7.4 in.
Diameter (Metric) Outer Flange 23 cm
Diameter (Metric) Plate 19 cm
Diameter (Metric) Inner 19.7 cm
Diameter (Metric) Outer 23.0 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.