missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spray Pump Bottles

Product Code. 13157256
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13157256 250 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13157256 Supplier Bel-Art™ Supplier No. F116330000
  • ONLINE EXCLUSIVE PRICE
    120.10 €
    94.87 € / Pack of 12
    Save 25.23 €
    21% Off
View all promotions
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Low-density polyethylene plunger style bottle delivers a fine mist spray.

  • Includes clear cap to help prevent evaporation and accidental leaks
  • 12/Pk.

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Translucent, White
Material LDPE
Quantity 12/Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 171.5 mm
Width (English) 2.33 in.
Length (English) 6.75 in.
Height (English) 6.75 in.
Chemical Label Blank
Closure Material Polystyrene
Closure Size 18 mm
Diameter (Metric) 59 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Cylindrical
Disposable Reusable
Product Type Spray Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.