missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Economy Sampling Scoops

Product Code. 11322174 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
63 mL
83 mL
125 mL
250 mL
Unit Size:
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11322174 63 mL Pack of 50
11332174 83 mL Pack of 50
11342174 125 mL Pack of 50
11352174 250 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11322174 Supplier Bel-Art™ Supplier No. F369330001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An inexpensive and accurate measure for dry or liquid sample collection.

  • Capacity is listed on each white scoop
  • Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
  • Flat bottom shape and light weight allows for use as a weighing boat
  • One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
  • Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 50/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (English) 2 oz.
Capacity (Metric) 63 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Scoop
For Use With (Application) Provide accurate measure for dry or liquid measures
Length (English) 5¹/16 in.
Size 9.4 x 4.4 x 2.7 cm (LxWxH) Bowl
Width (English) 0.029 in.
Width (Metric) 4.4 cm
Includes Certificate of processing for sterilization
Length (English) Handle 1.375 in.
Length (Metric) Handle 3.5 cm
Material High-impact Polystyrene (FDA Grade)
Length (Metric) 12.9 cm
Show More Show Less

Sterilized products are not returnable.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.