missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops
Shop All SP Scienceware ProductsDescription
- Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6 mm3
- Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
- Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
- Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
- Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal
Specifications
Specifications
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Color | Blue |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Metal and X-Ray Detectable Scoop |
| Finish | Impregnated with Stainless Steel Powder |
| For Use With (Equipment) | Metal detection and X-ray equipment |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?