missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Y Connectors

Product Code. 16411314 Shop All SP Scienceware Products
Click to view available options
For Use With:
6mm
50mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 16411314

Brand: Bel-Art™ 196180000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.)

  • Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power
  • Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.5 in.
Material Polypropylene
For Use With 50mm
Shape Y
Color Natural
Product Type Y Tubing Connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.