missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Step-Down Ultra-Thin Walled Precision NMR Tubes

Product Code. 15398888 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
547-PPT-7-5
547-PPT-8-5
547-PPT-9-5
550-PPT-7-5
550-PPT-8-5
550-PPT-9-5
555-PPT-7-5
555-PPT-8-5
555-PPT-9-5
Field Strength:
350MHz
400MHz
600MHz
Unit Size:
Pack of 5
Product Code. Length (Metric) Model Field Strength unitSize
15398888 178 mm 547-PPT-7-5 350MHz Pack of 5
15308898 203.2 mm 547-PPT-8-5 350MHz Pack of 5
15318898 228.6 mm 547-PPT-9-5 350MHz Pack of 5
15358948 178 mm 550-PPT-7-5 400MHz Pack of 5
15368948 203.2 mm 550-PPT-8-5 400MHz Pack of 5
15378948 228.6 mm 550-PPT-9-5 400MHz Pack of 5
15319018 178 mm 555-PPT-7-5 600MHz Pack of 5
15329018 203.2 mm 555-PPT-8-5 600MHz Pack of 5
15339018 228.6 mm 555-PPT-9-5 600MHz Pack of 5
9 options
This item is not returnable. View return policy

Product Code. 15398888

Brand: Wilmad-LabGlass™ 663519575

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Camber (Metric) 13 μm
Concentricity (Metric) 51 μm
Length (Metric) 178 mm
Material Borosilicate Glass
Diameter (Metric) Outer 4.9635±0.0065 mm
Diameter (Metric) Inner 4.4965±0.0065 mm
Field Strength 350MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.24 mm
Model 547-PPT-7-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.