missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes
Product Code. 15388968
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
505-PS-8-5
505-PS-9-5
506-PP-7-5
506-PP-8-5
507-PP-7-5
507-PP-9-5
526-PP-7-5
526-PP-8-5
527-PP-7-5
527-PP-8-5
527-PP-9-5
528-PP-7-5
528-PP-8-5
528-PP-9-5
535-PP-7-5
535-PP-8-5
535-PP-9-5
541-PP-7-5
541-PP-8-5
542-PP-7-5
Field Strength:
1000MHz
100MHz
200MHz
300MHz
350MHz
400MHz
500MHz
600MHz
800MHz
Tamaño de la unidad:
Pack of 5
21 product options available for selection
| Código de producto. | Length (Metric) | Model | Field Strength | Tamaño de la unidad |
|---|---|---|---|---|
| 15388968 | 203.2 mm | 528-PP-8-5 | 500MHz | Pack of 5 |
| 15358768 | 178 mm | 505-PS-7-5 | 100MHz | Pack of 5 |
| 15378768 | 203.2 mm | 505-PS-8-5 | 100MHz | Pack of 5 |
| 15388768 | 228.6 mm | 505-PS-9-5 | 100MHz | Pack of 5 |
| 15308798 | 178 mm | 506-PP-7-5 | 200MHz | Pack of 5 |
| 15318798 | 203.2 mm | 506-PP-8-5 | 200MHz | Pack of 5 |
| 15308818 | 178 mm | 507-PP-7-5 | 300MHz | Pack of 5 |
| 15328818 | 228.6 mm | 507-PP-9-5 | 300MHz | Pack of 5 |
| 31877406 | 178 mm | 526-PP-7-5 | 350MHz | Pack of 5 |
| 15328878 | 203.2 mm | 526-PP-8-5 | 350MHz | Pack of 5 |
| 15318918 | 178 mm | 527-PP-7-5 | 400MHz | Pack of 5 |
| 15338918 | 203.2 mm | 527-PP-8-5 | 400MHz | Pack of 5 |
| 15348918 | 228.6 mm | 527-PP-9-5 | 400MHz | Pack of 5 |
| 15378968 | 178 mm | 528-PP-7-5 | 500MHz | Pack of 5 |
| 15398968 | 228.6 mm | 528-PP-9-5 | 500MHz | Pack of 5 |
| 15339008 | 178 mm | 535-PP-7-5 | 600MHz | Pack of 5 |
| 15349008 | 203.2 mm | 535-PP-8-5 | 600MHz | Pack of 5 |
| 15359008 | 228.6 mm | 535-PP-9-5 | 600MHz | Pack of 5 |
| 15379028 | 178 mm | 541-PP-7-5 | 800MHz | Pack of 5 |
| 15389028 | 203.2 mm | 541-PP-8-5 | 800MHz | Pack of 5 |
| 15358738 | 178 mm | 542-PP-7-5 | 1000MHz | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Denna artikel kan inte returneras.
Se returpolicy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Denna artikel kan inte returneras.
Se returpolicy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Beskrivning
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifikationer
Specifikationer
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 25μm |
| Length (Metric) | 203.2 mm |
| Material | Glass (Type 1, Class A) |
| Product Type | NMR Tube |
| Diameter (Metric) Outer | 4.9635±0.0065 mm |
| Diameter (Metric) Inner | 4.2065±0.0065 mm |
| Field Strength | 500MHz |
| Length (English) | 8 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Model | 528-PP-8-5 |
| Visa mer Visa mindre |
Produkttitel
Välj ett problem
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?