missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Quartz NMR Tube

Product Code. 15358868 Shop All SP Scienceware Products
Change view
Click to view available options
Model:
507-PP-7QTZ-5
507-PP-8QTZ-5
507-PP-9QTZ-5
528-PP-7QTZ-5
528-PP-8QTZ-5
528-PP-9QTZ-5
535-PP-7QTZ-5
535-PP-8QTZ-5
535-PP-9QTZ-5
Unit Size:
Pack of 5
Product Code. Model unitSize
15358868 507-PP-9QTZ-5 Pack of 5
15328868 507-PP-7QTZ-5 Pack of 5
15338868 507-PP-8QTZ-5 Pack of 5
15338998 528-PP-7QTZ-5 Pack of 5
15348998 528-PP-8QTZ-5 Pack of 5
15358998 528-PP-9QTZ-5 Pack of 5
15389018 535-PP-7QTZ-5 Pack of 5
15399018 535-PP-8QTZ-5 Pack of 5
15309028 535-PP-9QTZ-5 Pack of 5
9 options
This item is not returnable. View return policy

Product Code. 15358868

Brand: Wilmad-LabGlass™ 663070595

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Naturally occurring quartz maintains an over 85% transmission rate (10mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
  • Half the dielectric constant of Pyrextrademark (TM) glass helps improve the quality factor
  • Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
  • Inner surface is resistant to strong acid and base at ambient temperature
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Camber (Metric) 25 μm
Concentricity (Metric) 51 μm
Length (Metric) 228.6 mm
Material Quartz
Product Type High Precision NMR Sample Tube
Diameter (Metric) Outer 4.936±0.0065 mm
Diameter (Metric) Inner 4.2065±0.0065 mm
Field Strength 300MHz
Length (English) 9 in.
Thickness (Metric) Wall 0.38 mm
Model 507-PP-9QTZ-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.