missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes

Product Code. 17573016
Change view
Click to view available options
Packaging Type:
Bulk Pack
Individual Pack
Sample Volume (Metric):
0.5 mL
1.5 mL
Product Type:
Pestle
Pestle and Tube
Tube
Unit Size:
Each
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Type Sample Volume (Metric) Product Type Unit Size
17573016 Individual Pack 1.5 mL Pestle Pack of 100
17739824 Individual Pack 0.5 mL Pestle and Tube Pack of 100
15411864 Individual Pack 1.5 mL Pestle and Tube Pack of 100
17759824 Bulk Pack 1.5 mL Pestle and Tube Pack of 100
17729824 Individual Pack 0.5 mL Pestle Pack of 100
17749824 Bulk Pack 0.5 mL Pestle Pack of 100
15795513 Bulk Pack 1.5 mL Pestle Pack of 100
17142486 Individual Pack 1.5 mL Tube Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17573016 Supplier Bel-Art™ Supplier No. F650000002
  • ONLINE EXCLUSIVE PRICE
    128.00 €
    121.71 € / Pack of 100
    Save 6.29 €
    4% Off
View all promotions
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemical and heat resistant, colorant-free

Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.

  • Tight tolerances, thorough homogenization and grinding of materials
  • Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
  • Manufactured and packaged in class 10,000 cleanroom
  • Certified DNase, RNase and Pyrogen-free
  • Made of animal and phalate/phalate-ester free polypropylene
  • Available in individual or bulk packs
Pestles
  • Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
  • Fit most motorized mixer adapters
Tubes
  • Tube bottom 25% thicker bottoms than industry standard
  • Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top

Specifications

Voltage 0/1 V
Sample Volume (Metric) 1.5 mL
Material Polypropylene
Dnase Free Yes
For Use With (Equipment) Micro-Tube homogenizer system
Packaging Quantity 100/Pk.
Packaging Type Individual Pack
RNase Free Yes
Product Type Pestle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.