missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes
Shop All SP Scienceware Products
Click to view available options
Packaging Type:
Bulk Pack
Individual Pack
Sample Volume (Metric):
0.5 mL
1.5 mL
Product Type:
Pestle
Pestle and Tube
Tube
Unit Size:
Each
Pack of 100
Description
Chemical and heat resistant, colorant-free
Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.
- Tight tolerances, thorough homogenization and grinding of materials
- Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
- Manufactured and packaged in class 10,000 cleanroom
- Certified DNase, RNase and Pyrogen-free
- Made of animal and phalate/phalate-ester free polypropylene
- Available in individual or bulk packs
- Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
- Fit most motorized mixer adapters
- Tube bottom 25% thicker bottoms than industry standard
- Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top
Specifications
Specifications
| Product Type | Pestle |
| Voltage | 0/1 V |
| Sample Volume (Metric) | 0.5 mL |
| Material | Polypropylene |
| Dnase Free | Yes |
| For Use With (Equipment) | Micro-Tube homogenizer system |
| Packaging Quantity | 100/Pk. |
| Packaging Type | Individual Pack |
| RNase Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction