missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Belt Clip for M210 and M211 Printers

Product Code. 17673215 Shop All Brady Products
Change view
Click to view available options
Quantity:
1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17673215 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17673215 Supplier Brady™ Supplier No. 170385
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Securely transport your M210 or M211 Label Printers while working- simply affix to the printer, then attach to your tool belt.

  • Allows for hands-free transport
  • Easily attaches to a belt or tool belt
  • High strength, stainless steel metal clip
  • Tapered, slim design

Specifications

Product Type Carrying Case
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Width (English) 2.2 in.
Width (Metric) 57 mm
Height (English) 2.7 in.
Height (Metric) 69 mm
Depth (English) 0.4 in.
Depth (Metric) 10 mm
Dimensions (L x W) 57.15 mm (W) x 68.58 mm (H) x 10.16 mm (D)
Color Capability Black
Includes Belt Clip
Model M21-BELTCLIP
Weight (Metric) 36.39 g
For Use With (Application) Carrying or Transporting Label Printer
Quantity 1
Alternate Part Number M21-BELTCLIP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.