missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Bemcot™ M-3 and S2 Wipes
BIOPHARMA

Product Code. 15380388 Shop All Contec Products
Change view
Click to view available options
Product Type:
M3 Wipes
Unit Size:
Pack of 3000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15380388 M3 Wipes Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15380388 Supplier Contec™ Supplier No. M3
  • ONLINE EXCLUSIVE PRICE
    695.00 €
    587.60 € / Pack of 3000
    Save 107.40 €
    15% Off
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean sensitive electrical equipment in cleanroom environments. The Contec™ Bemcot™ M-3 and S2 Wipes are extremely absorbent, soft and low linting. An apertured surface promotes particle removal.

  • For ISO Class 6 to 8 (Class 1000 to 100,000) applications
  • Extremely absorbent, soft and low-linting disposable wipes
  • Heat-resistant for cleaning high temperature process equipment and diffusion furnaces
  • Designed for compact disk and magnetic tape industries
  • Arrives quarterfolded to promote proper wiping protocol
  • Designed for use on sensitive electrical equipment in cleanroom environments
  • Made of proprietary 100% filament rayon that absorbs 13 times its weight in liquid
  • Apertured surface promotes particle removal

Order Info

Two sizes available, in quarter-fold style to promote proper wiping protocol.

TRUSTED_SUSTAINABILITY

Specifications

Product Type M3 Wipes
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 5 in.
Width (Metric) 25.4 cm
Material Rayon
Certifications/Compliance ISO Class 6 and 8
Dimensions (L x W) 10 x 10 in.
For Use With (Application) Designed for use on sensitive electrical equipment, and in compact disk and magnetic tape industries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.