missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Bench Scale FKB

Product Code. 17341643
Encompass_Preferred
Click to view available options
Capacity:
6 kg
8 kg
15 kg
16 kg
30 kg
36 kg
65 kg
Readability:
0.02 g
0.05 g
0.1 g
0.2 g
0.5 g
1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17341643

Brand: Kern Sohn FKB 30K1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-resolution bench scale with large weighing range and robust stainless steel weighing plate.

  • Thanks to the high resolution it is ideal for high-precision weighing in the industrial field
  • Housing with robust aluminum diecast housing trough, maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
  • Particularly practical: thanks to the large weighing ranges and compact dimensions, you can accurately weigh heavy loads in the most restricted of spaces. Useful for determining very small weight differences, such as, for example, gas wastage, abrasion of mechanical parts, rock samples, minerals, druses, silver etc.
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of wire g/m, surface weight g/m2, or else
  • Protective working cover included with delivery

Specifications

Capacity 30 kg
Readability 1 g
Material Stainless Steel
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.