missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ Benchmark Stir Bar
Description
- Available in 100 mm or 150 mm lengths
- Ideal for use with Benchmark HCS Stirrers
Specifications
Specifications
| Coating | PTFE |
| Diameter (Metric) | 15 mm |
| Length (Metric) | 100 mm |
| Material | Magnet |
| Quantity | 1 Ea. |
| Shape | Cylinder |
| Type | Magnetic Stir Bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?