missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Arium™ pro UV Ultrapure Water Systems
BIOPHARMA

Product Code. 11715016 Shop All Sartorius Products
Change view
Click to view available options
Daily Output:
100 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Daily Output Unit Size
11715016 100 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11715016 Supplier Sartorius Supplier No. H2OPROUVT
  • ONLINE EXCLUSIVE PRICE
    8735.00 €
    6473.96 € / Pack of 1
    Save 2261.04 €
    25% Off
View all promotions
 Restricted Item
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For producing ultrapure water for chromatographic applications.

  • Front top-mounted display
  • Includes UV lamp
TRUSTED_SUSTAINABILITY

Specifications

Description For producing ultrapure water for chromatographic applications
Bacterial Content <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Feedwater Connector 3/8 in.
Feed Water Monitoring No
Feedwater Source Distilled, DI, RO, EDI
Flow Rate 2 L/min.
Product Water Type Type 1
Remote Dispenser No
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon ≤2 ppb
Model arium pro UV
Mounting Benchtop
Voltage 100/240 V
Daily Output 100 L
Endotoxin Concentration <0.001 EU/mL with a terminal ultrafiltration cartridge
Product Type Arium pro Ultrapure Water System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.