missing translation for 'onlineSavingsMsg'
Learn More

Manutan Benchtop dispenser, 50mm wide tape width

Product Code. 12885186
Encompass_Preferred
Change view
Click to view available options
Width (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric)
12885186 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12885186 Supplier Manutan Supplier No. A329176
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Heavy duty steel dispenser units with high grade steel blades for clean cut-off. Suitable for 66m long rolls on 75mm diameter cores. 50mm dispenser for 1x50mm or 2x25m width rolls with non-slip rubber base to retain them firmly in place.
50mm wide tape width

Specifications

Width (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.