missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Benchtop Muffle Furnaces Accessories

Product Code. 11800830 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Ceramic Shelf
Hearth Tray
Length (English):
6 in.
6.87 in.
10 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Length (English) Unit Size
11800830 Hearth Tray 6 in. Each
11806695 Hearth Tray 10 in. Each
11852585 Ceramic Shelf 6.87 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11800830 Supplier Thermo Scientific™ Supplier No. PH479X1
  • ONLINE EXCLUSIVE PRICE
    103.52 €
    93.90 € / Pack of 1
    Save 9.62 €
    9% Off
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.

Use Thermo Scientific™ Benchtop Muffle Furnaces Accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15.2 x 14.3 x 0.95 cm
Temperature (Metric) 100°C to 1200°C
Type Hearth Tray
Dimensions (L x W x H) Exterior 6 x 5.6 x 0.38 in. (15.2 x 14.3 x 0.95 cm)
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 5.6 in.
Width (Metric) 14.3 cm
Height (English) 0.38 in.
Height (Metric) 0.95 cm
Voltage 0/1 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.