missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes

Product Code. 15826905
Change view
Click to view available options
Length (English):
7 in.
8 in.
Model:
WG-BTNMR-7
WG-BTNMR-7-25
WG-BTNMR-8
WG-BTNMR-8-25
Quantity:
25
150
Unit Size:
Pack of 150
Pack of 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Model Quantity unitSize
15826905 8 in. WG-BTNMR-8 150 Pack of 150
15806905 8 in. WG-BTNMR-8-25 25 Pack of 25
15896895 7 in. WG-BTNMR-7-25 25 Pack of 25
15816905 7 in. WG-BTNMR-7 150 Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15826905 Supplier Wilmad-LabGlass™ Supplier No. 666098150
  • ONLINE EXCLUSIVE PRICE
    247.00 €
    236.75 € / Pack of 150
    Save 10.25 €
    4% Off
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Wilmad-LabGlass Benchtop NMR Tubes have been tested to assure performance and permit confidence in purchasing consumables for instruments.

  • 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
  • Packaging allows for easy tube access and storage
  • Attractively priced for a high-throughput laboratory environment
  • Type 1, Class B Borosilicate glass construction with disposable caps

Specifications

For Use With (Equipment) Benchtop NMR Spectrometers
Length (Metric) 20.3 cm
Material Borosilicate Glass
Product Type NMR Tube
Color Clear
Closure Type Cap
Diameter (Metric) Outer 5 mm
For Use With (Application) NMR Experiments
Length (English) 8 in.
Thickness (Metric) Wall 0.43 mm
Quantity 150
Model WG-BTNMR-8
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.