missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Bent Adapter

Product Code. 11856174
Change view
Click to view available options
Standard Taper Joint:
NS 14/23
NS 19/26
NS 24/29
NS 29/32
NS 29/32 Upper Socket, 29/32 NS Lower Socket
Type:
Bent Cone Adapter
Bent Socket Adapter
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Type Unit Size
11856174 NS 29/32 Bent Socket Adapter Each
11816084 NS 14/23 Bent Cone Adapter Each
11896154 NS 24/29 Bent Cone Adapter Each
11876144 NS 14/23 Bent Socket Adapter Each
11856194 NS 19/26 Bent Cone Adapter Each
10740232 NS 29/32 Upper Socket, 29/32 NS Lower Socket Bent Socket Adapter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11856174 Supplier Lenz Laborglasinstrumente™ Supplier No. 05103004
  • ONLINE EXCLUSIVE PRICE
    19.00 €
    15.50 € / Pack of 1
    Save 3.50 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Allows for tubing connections. Lenz Laborglasinstrumente™ Bent Adapters feature a bent glass olive at 90°.

  • Constructed from DURAN™ tubing
  • With NS socket
  • Bore: 2.5 mm

Specifications

Type Bent Socket Adapter
Material Duran Glass
Standard Taper Joint NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.