missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ Cleanroom Bond Paper
BIOPHARMA

Product Code. 16434639 Shop All Berkshire Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16434639 White Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16434639 Supplier Berkshire™ Supplier No. BB6808118W
  • ONLINE EXCLUSIVE PRICE
    414.75 €
    337.10 € / Pack of 8
    Save 77.65 €
    18% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent choice for use in copiers and laser printers. ISO Class 3 to 7 (Cleanroom Class 1 to 10,000). Blue Bond is not recommended for autoclaving.

Economical, lightweight multi-purpose bond paper available in white and blue 8.5× 11 in. (22 × 28cm) sheets.

Designed for cleanroom environments, BCR (registered trademark) bond is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.

  • Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals
  • Compatible with all standard photocopiers and laser printers without jamming
  • Fine cut edges reduce particle contamination
  • Low static charge prevents pages from sticking together
  • Double-wrapped to ensure optimum cleanliness
  • Autoclavable

Order Info

500 sheets per pack. Paper weight, 18 lb. (68g/m2).

Specifications

Material Cellulose
Ruled No
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color White
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 28 cm
Autoclavable Autoclavable
Certifications/Compliance Class A, B and C/ISO Class 3-7
For Use With (Application) Photocopying or offset printing, or as lot tracer sheets, batch records or standard pages in cleanroom manuals
For Use With (Equipment) Standard photocopiers and laser printers
Plain paper Yes
Product Type Plain Cleanroom Paper
Weight (English) 18 lb.
Weight (Metric) 22.6 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.