missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Durx™ 670 Cleanroom Wipers
Shop All Berkshire Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
4 x 4 in. (10.16 x 10.16 cm)
7 x 8 in. (17.7 x 25.4 cm)
Packaging Quantity:
1200/Pk.
150/Pk.
300/Pk.
Unit Size:
Each
Pack of 10800
Pack of 12000
Pack of 150
Pack of 249000
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
- Steam autoclavable for use in aseptic areas
- Work well with IPA and other solvents
- Smooth, highly sorbent and durable; general-purpose wiper
- Low tendency to shed particles; low extractables
- Also available as wafer separators for horizontal wafer stacking
Order Info
Basis weight: 67.6g/m2
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 18 in. |
| Length (Metric) | 46 cm |
| Width (English) | 18 in. |
| Width (Metric) | 46 cm |
| Material | Polyester Cellulose |
| Compatibility | Common cleaning and disinfecting solutions |
| Autoclavable | Autoclavable |
| Basis Weight | 67.6 |
| Certifications/Compliance | RoHS 2002/05, REACH, USP |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction