missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Durx™ 670 Cleanroom Wipers

Product Code. 15777187 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
4 x 4 in. (10.16 x 10.16 cm)
7 x 8 in. (17.7 x 25.4 cm)
Packaging Quantity:
1200/Pk.
150/Pk.
300/Pk.
Unit Size:
Each
Pack of 10800
Pack of 12000
Pack of 150
Pack of 249000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity unitSize
15777187 4 x 4 in. (10.16 x 10.16 cm) 1200/Pk. Pack of 12000
15664854 18 x 18 in. (46 x 46 cm) 150/Pk. Pack of 249000
15530432 12 x 12 in. 150/Pk. Pack of 150
16824621 4 x 4 in. (10.16 x 10.16 cm) 300/Pk. Each
18828580 7 x 8 in. (17.7 x 25.4 cm) 300/Pk. Pack of 10800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15777187 Supplier Berkshire™ Supplier No. DR670.0404.10
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications

  • Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
  • Steam autoclavable for use in aseptic areas
  • Work well with IPA and other solvents
  • Smooth, highly sorbent and durable; general-purpose wiper
  • Low tendency to shed particles; low extractables
  • Also available as wafer separators for horizontal wafer stacking

Order Info

Basis weight: 67.6g/m2

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Cellulose
Compatibility Common cleaning and disinfecting solutions
Autoclavable Autoclavable
Basis Weight 67.6
Certifications/Compliance RoHS 2002/05, REACH, USP
Color White
Construction Nonwoven
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics
For Use With (Equipment) For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
Packaging Quantity 1200/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.