missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Labx™170 Cleanroom Wipers

Product Code. 17816643 Shop All Berkshire Products
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
missing translation for 'unitSize'
20000 sheets
This item is not returnable. View return policy

Product Code. 17816643

missing translation for 'mfr': Berkshire™ LB170090940

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 6 (Class 1000) applications

  • Made from 80% abaca and 20% wood pulp
  • Cleaner alternative to industrial tissues and wipers
  • Excellent for use as a wafer separator, wet bench liner, laboratory workmat, material packaging and blotter
  • Offer great sorptive capacity
  • Contain no surfactants and virtually no organic extractables
  • 100% biodegradeable

Order Info

Basis weight: 17.6g/m2

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Wood Pulp
Absorbancy Highly absorbent
Basis Weight 17.6
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 6 cleanroom applications
For Use With (Equipment) Lightweight wafer separator material, wiping of catheters, heart valves and other biomedical devices, cleaning of lab equipment
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.