missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Lensx™ 90 Wipers

Product Code. p-209890 Shop All Berkshire Products
Click to view available options
Dimensions (L x W):
6 x 4 in. (15.2 x 10.2 cm)
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 15739098

Brand: Berkshire™ LN90.0406.24

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 7 (Class 10,000) applications

  • Made of nonwoven 70% rayon and 30% manila hemp
  • Nonabrasive; designed for cleaning delicate lenses, optics, lasers
  • Works well with IPA and other solvents
  • Contain no leachable resins or binders
  • 100% biodegradeable

Order Info

Basis weight: 9.35g/m2.

Compliance

Meets A-A-50177, Type 1, Class 1 for Lightweight Lens Paper.

Specifications

Product Type Cleanroom Wipe
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 6 in.
Width (Metric) 10.2 cm
Material Rayon, Manila Hemp
Compatibility IPA and other solvents
Basis Weight 9.2
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 6 x 4 in. (15.2 x 10.2 cm)
For Use With (Application) Cleaning optical and other sensitive surfaces, low linting work surface material
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.