missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Pro-Wipe™ 750 Wipers

Product Code. p-210115 Shop All Berkshire Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Each

Product Code. 17877563

Brand: Berkshire™ PW750121220

Only null left
Add to basket
Edge
Add to basket

For ISO Class 5 (Class 100) applications

  • Inner core of cellulose ultrasonically bonded to outer layers of polypropylene
  • Strong, clean, economical wiper is excellent for all general-purpose applications
  • Solvent resistant and super absorbent

Order Info

Basis weight: 71.5g/m2.

Certifications

Certified for contact with food per EC regulation 1935 (2004)

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Cellulose, Polypropylene
Absorbancy Super
Autoclavable Autoclavable
Basis Weight 71.5
Certifications/Compliance EC regulation 1935 (2004)
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For ISO Class 5 (Class 100) applications, general spill pick up and cleaning surfaces, removal of etchants, acids, and other chemical spills
For Use With (Equipment) For tray lining and other lab applications, cleaning scratch sensitive surfaces
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.