missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Ultra-Seal™ 3000 Wipers

Product Code. 18874444 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
600 sheets
Pack of 800
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
18874444 12 x 12 in. 600 sheets
18770269 9 x 9 in. (22.86 x 22.86 cm) Pack of 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18874444 Supplier Berkshire™ Supplier No. US3000.1212.6
  • ONLINE EXCLUSIVE PRICE
    1155.00 €
    1028.63 € / 600 sheets
    Save 126.37 €
    10% Off
 Restricted Item
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 3 (Class 1) applications

  • Knitted in tube form from the highest quality, 100% continuous-filament polyester yarn, leaving only two raw edges (which are then sealed)
  • No unsealed edges mean less potential for abrasion and contamination
  • Durable, two-ply wiper offers two to three times the absorbency of single-ply polyester
  • Laundered and packaged in an ISO Class 4 (Class 10) environment

Order Info

Basis weight: 134g/m2 (17-988-421); 177g/m2 (17-988-422).

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Basis Weight 177
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Chamber cleaning and cmP processing
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.