missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Bermuda Trousers 7426-Graphit
Alle ansehen Uvex Produkte
missing translation for 'orderingAttributeHoverText'
Size:
42
46
48
50
52
54
56
58
60
62
64
66
missing translation for 'unitSize'
Each
Beschreibung
- Material: 65% polyester, 40% cotton ca. 245 g/m², twill weave
- This is an optimized trousers on physiological points of view
- Contrasting colored inserts, permanent well-being and ease of movement.
- Waistband with elastic for an optimal fit, many different pockets do offer enough storage space, sporty alignment of style, suitable for industrial laundering
- Oeko-Tex Standard 100
- Sizes: 42 - 66
- Care instructions: 60°C washable, chlorinate impossible, ironing: I points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Spezifikation
Spezifikation
| Size | 60 |
| Gender | Men's |
| Product Type | General Purpose Pants |
| Material | Cotton |
| Color | Gray |
| Ankle Style | Straight |
| Seam Type | Taped |
| No. of Pockets | 6 |
| Closure Type | Buttons; Zipper |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction