missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Twillx™ 1622 - ISO Class 6
BIOPHARMA

Product Code. 12731408 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 2400
Product Code. Dimensions (L x W) unitSize
12731408 9 x 9 in. (22.86 x 22.86 cm) Pack of 2400
1 options
This item is not returnable. View return policy

Product Code. 12731408

Brand: Berkshire™ T1622.0909.8

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 6 (Class 1000) cleanroom applications

  • Made of 100% cotton twill with bias-cut edges to eliminate potential raveling
  • Natural fibers provide excellent absorbency, good thermal stability and are highly strong and durable
  • Ideal for cleaning, burnishing and polishing rigid disks, and cleaning grooved, slotted and hard-to-reach places
  • Also good for heavy-duty wiping and cleanup on diffusion furnaces
  • 100% biodegradable

Order Info

Basis weight: 171g/m2

Specifications

Product Type Twillx™ 1622 Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Cotton
Compatibility IPA and other solvents
Autoclavable Autoclavable
Basis Weight 171
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
For Use With (Equipment) For high temperature equipment cleaning and diffusion furnaces
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.