missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 707D Chemical-Protection Nitrile Gloves
Click to view available options
Size:
X-Small
Medium
Large
X-Large
2X-Large
Unit Size:
12 pairs
Description
- Form-fitting
- Easy donning and doffing
- Chemical-resistant
- Oil-resistant
- Water-resistant
- Abrasion-resistant
- Hydrocarbon-resistant
- Impermeable
- Biodegradable
- Ergonomic
- Rolled Cuff
- 100% Nitrile
- Chlorinated
- Embossed grip
- Unlined
- Eco Best Technology™ (EBT)
- Industries: Chemical, Food, Janitorial, Laboratory, Mining, Pharmaceutical
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, ANSI/ISEA 105-2005 |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | X-Large |
| Thickness (English) | 9 mil |
| For Use With (Application) | manufacturing, food processing, laboratories, janitorial, paint applications, poultry processing, light duty maintenance and clean up |
| Glove Cuff Style | Rolled |
| Grip Design | Rough |
| Length (English) | 12 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction