missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Radiation Base Plates

Product Code. 12337197 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Depth (Metric):
46 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
12337197 46 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12337197
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Ideal for providing bench protection, these rectangular base plates can be used in conjunction with any shields.

  • Available in standard 10mm beta-protecting acrylic, 12mm gamma-attenuating lead acrylic and also as duo shielding for protection against both types of emission
  • Cleaver Scientific's comprehensive range of Radiation Safety Products comprises a large selection of shields, boxes, waste bins, trays, plus assorted accessories and cabinets
  • Supplied in small, medium and large sizes and with curved base 15cm-deep for use with safety trays or flat 30x30cm base for under-the-bench protection
  • A range of angles offers increased maneuverability, while clear optical acrylic aids visualization

Specifications

Depth (Metric) 46 cm
Product Type Beta Radiation Base Plate
Width (Metric) 45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.