missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Radiation Shields

Product Code. 12307177 Shop All Fisherbrand Products
Change view
Click to view available options
Description:
Curved Base
Flat Base
Dimensions:
453 x 300 x 150 mm
455 x 300 x 150 mm
461 x 300 x 150 mm
530 x 350 x 300 mm
531 x 350 x 300 mm
600 x 350 x 300 mm
Includes:
15° Angle
15° Angle; Curved Base
45° Angle
Large Fixed 15° Angle
Small Fixed 15° Angle
Small Fixed 45° Angle
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Dimensions Includes unitSize
12307177 Flat Base 453 x 300 x 150 mm Small Fixed 15° Angle Each
12307187 Flat Base 600 x 350 x 300 mm 45° Angle Each
12387177 Flat Base 531 x 350 x 300 mm 15° Angle Each
12347187 Curved Base 530 x 350 x 300 mm Large Fixed 15° Angle Each
12327177 Flat Base 455 x 300 x 150 mm Small Fixed 45° Angle Each
12307197 Curved Base 461 x 300 x 150 mm 15° Angle; Curved Base Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12307177
Estimated Shipment: 17-11-2026
Tilføj til indkøbskurv
Tilføj til indkøbskurv

Ideal for protection from Beta radiation, Fisherbrand™ radiation shields are supplied in small, medium and large sizes and with a 15cm-deep curved base for use with safety trays, or a 30x30cm flat base for under-the-bench protection.

  • Radiation shielding Cleaver Scientific for protection from Beta radiation, shield, fixed 15 degree angle, flat base, dimensions 450h x 300w x 300d mm
  • Beta – Small Fixed 15° Angle – Flat Base 30 x 45cm, Base 30 x 30cm
  • A range of angles offers increased manoeuvrability, while clear optical acrylic aids visualisation

Tekniske data

Description Flat Base
Includes Small Fixed 15° Angle
Product Type Beta Radiation Shield
Dimensions 453 x 300 x 150 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.