missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bibulous Paper for Drying Slides

Product Code. 17899853 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Quantity:
10,800 Sheets
Unit Size:
Pack of 10800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Quantity Dimensione della confezione
17899853 10,800 Sheets Pack of 10800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17899853
  • ONLINE EXCLUSIVE PRICE
    706.65 €
    332.48 € / Pack of 10800
    Save 374.17 €
    52% Off
 Restricted Item
In Stock
Aggiungi al carrello
Edge
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.

Absorbent white paper

Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.

  • Lint and dust free to clean without leaving streaks
  • Each sheet measures 6 x 4 in. (15 x 10 cm)
  • Each book contains 50 sheets neatly bound with heavy paper covers

Available in Pack (12 books, 600 sheets) or Case (18 packs, 10,800 sheets).

Specifica

Type Bibulous Paper
Dimensions (L x W) 6 x 4 in. (15 x 10 cm)
For Use With (Equipment) Drying slides
Length (English) 6 in.
Length (Metric) 15 cm
Quantity 10,800 Sheets
Width (English) 4 in.
Width (Metric) 10 cm
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.