Learn More
Invitrogen™ Bigfoot™ Nozzle Tip, 200 μm
Description
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
Specifications
Specifications
| For Use With (Equipment) | Bigfoot Spectral Cell Sorter |
| Quantity | 1 Ea. |
| Dimensions | 0.4 x 0.4 x 0.75 in. |
| Content And Storage | Room temperature |
| Product Type | 200 μm Nozzle Tip |
| Product Line | Bigfoot Spectral Cell Sorter |
For Research Use Only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.