missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Bin cabinet with 16 grey bins, 395mm x 400mm x 300mm
Click to view available options
Color:
Gray
Unit Size:
Each
Description
Each cabinet come with a number of same size, same colour bins fitted with drawer stops. Locating points for secure stacking vertically and horizontally and back slots to allow cabinets to be fitted to the wall.
- 16 bins supplied
- Bin dimensions: 92mm width
- Dimensions (H x W x D): 395mm x 400mm x 300mm
Specifications
Specifications
| Color | Gray |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction