missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BinLiners™

Product Code. 13112370 Shop All Micronova Products
Change view
Click to view available options
Color:
Clear
Capacity (Metric):
151 L
Packaging Type:
Individually bagged
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Capacity (Metric) Packaging Type Unit Size
13112370 Clear 151 L Individually bagged Pack of 50
17890165 Clear - - Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13112370 Supplier Micronova™ Supplier No. BL240TRB
  • ONLINE EXCLUSIVE PRICE
    164.00 €
    155.26 € / Pack of 50
    Save 8.74 €
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These FDA compliant, LDPE bags are designed for cleanroom material disposal and transfer, garment collection and equipment covers in controlled environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L).

Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments.

  • Low density polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48 inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • Liners are produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Packaging:
    • Flat Packed: (B or BB suffix)
    • B: individually bagged, 5 per pack
    • BB: 5 liners double bagged
    • On a Roll: (PC suffix), one roll double bagged

Specifications

Product Type Bin Liner Bag
Capacity (Metric) 151 L
Material LDPE
Capacity (English) 40 gal.
Care Instructions Keep at Ambient Temperature
Color Clear
For Use With (Application) For Use in Clean and Controlled Environments, Including Transport or Product or Waste Disposal
Height (English) 48 in.
Height (Metric) 121.9 cm
Length (Metric) 101.6 cm
Packaging Type Individually bagged
Quantity 5/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.