missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BinLiners™
GREENER_CHOICE

Product Code. 17192866 Shop All Micronova Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 10
Pack of 50
Capacity (Metric):
151 L
Packaging Type:
Individually bagged
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size Capacity (Metric) Packaging Type
17192866 Clear Pack of 10 - -
13112370 Clear Pack of 50 151 L Individually bagged
17890165 Clear Pack of 50 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17192866 Supplier Micronova™ Supplier No. BL43440BB
  • ONLINE EXCLUSIVE PRICE
    161.00 €
    152.82 € / Pack of 50
    Save 8.18 €
    5% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

These FDA compliant, LDPE bags are designed for cleanroom material disposal and transfer, garment collection and equipment covers in controlled environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L).

Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments.

  • Low density polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48 inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • Liners are produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Packaging:
    • Flat Packed: (B or BB suffix)
    • B: individually bagged, 5 per pack
    • BB: 5 liners double bagged
    • On a Roll: (PC suffix), one roll double bagged

Specifications

Product Type Bin Liner Bag
Capacity (English) 33 gal.
Color Clear
Diameter (Metric) 55 cm
Disposable Single-use
For Use With (Application) General Purpose Disposal
For Use With (Equipment) BLSSH or Other Bin Stand
Height (English) 40 in.
Length (English) 34 in.
Length (Metric) 86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.