missing translation for 'onlineSavingsMsg'
Learn More

Econix™ Bio-bins™ Orange Paper Based Non-Sharps Infectious Clinical Waste Containers for Alternative Treatment / Incineration

Product Code. 12933665 Shop All Econix Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
6 L
30 L
Unit Size:
Pack of 10
Pack of 100
Pack of 40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12933665 6 L Pack of 40
12903675 1 L Pack of 100
12993655 2 L Pack of 100
12933675 5 L Pack of 100
12973675 30 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 12933665 Supplier Econix™ Supplier No. BEXBBPIP6OR
Only null left
Add to basket
Edge
Add to basket

Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.

  • 96% paper based non-plastic single-use non-sharps waste container
  • Comes fold-flat for easy storage
  • Rigid, leakproof construction
  • Leakproof, built-in lid
  • Built-in absorbent Mat
  • UN 3291 approved
Includes temporary seal Autoclavable

Specifications

Capacity (Metric) 6 L
Certifications/Compliance UN3291
Closure Type Temporary and Permanent
Design Tapered for easy stacking
Color Orange
Dimensions (L x W x H) 160 x 160 x 500 mm
Height (Metric) 500 mm
Length (Metric) 160 mm
Quantity 40 Pk.
Width (Metric) 160 mm
Autoclavable Autoclavable
For Use With (Application) For Low Risk Infectious Waste
Material Paper
Product Type Non-Sharps Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.