missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Bio-Simplex™

Product Code. 30178493
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30178493 60 mL Each
30178481 1 L Each
30178469 125 mL Each
30178480 250 mL Each
30178487 2 L Each
15428704 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30178493 Supplier Saint-Gobain Performance Plastics Supplier No. SA24MM602F
  • ONLINE EXCLUSIVE PRICE
    197.00 €
    124.62 € / Pack of 1
    Save 72.38 €
    36% Off
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bio-Simplex™ Media Bottle Assembly Systems offer closed-system solutions for aseptic sample handling, fluid transfer and storage. Designed to reduce contamination risks, they feature C-Flex™ thermoplastic elastomer, ensure sterility and integrate seamlessly into bioprocess workflows.

  • Bio-Simplex™ Media Bottle Assembly Systems provide closed-system solutions for aseptic sample handling, fluid transfer and storage. Reducing the risk of cross-contamination.
  • Single-use technologies minimize assembly, cleaning, validation time and costs, improving efficiency.
  • Includes a 2-port EZ Top™ Container Closure made from C-Flex™ biopharmaceutical thermoplastic elastomer (TPE) resin and tubing for an unobstructed fluid path and secure seal between bottle and cap surfaces.
  • Designed for the bioprocess market, these systems are compatible with sterile connecting devices and thermal tubing sealers. Ensuring seamless integration into existing workflows.
  • Validated to achieve a Sterility Assurance Level (SAL) of 10-6 per ANSI/AAMI/ISO 11137, providing confidence in sterility and product safety.
  • Closed-system design reduces contamination risks.
  • Compatible with tubing welding and sealing for sterile operations.
  • Designed for low gas permeability, low protein binding and clarity. Ideal for storing media, as well as aseptic sampling.
  • Assembly System includes overmolded two port EZ Top™, C-Flex™ tubing on inlet, dip tube and vent line, media bottle (60 mL to 2 L), and 0.2 μm vent filter.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Jacketed Tank No
For Use With (Equipment) Single-Use Bioreactor
Tubing Style C-Flex Tubing with Plugged End
Product Type Media Bottle Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.