missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Biobased Conical Tubes with Screw Cap
BIOPHARMA

Product Code. 30308642 Shop All Eppendorf Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Unit Size:
Pack of 400
Pack of 480
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Capacity (Metric) Tamaño de la unidad
30308642 15 mL Pack of 400
30308633 50 mL Pack of 480
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 30308642 Proveedor Eppendorf™ N.º de proveedor 0030122631
  • ONLINE EXCLUSIVE PRICE
    165.83 €
    148.00 € / Pack of 400
    Save 17.83 €
    10% Off
Ver todas las promociones
In Stock
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options provide an eco-friendly alternative without compromising performance.

  • BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab.
  • The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Free of plasticizers, biocides or mold release agents.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in 15 mL, 25 mL, and 50 mL formats.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
  • ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY

Especificaciones

Closure Material HDPE
Closure Color Gray
Color Clear
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
Quantity 400 (8 Packs x 50 Tubes)
Sterility Sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 120 mm
Clean Claims Pyrogen, DNase, RNase, human and bacterial DNA free
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 17 mm
Graduated Yes
Product Type Tube
Max. RCF 19,500 x g
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.