missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cell Density Meter

Product Code. 11899283 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
Cell Density Meter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11899283 Cell Density Meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11899283

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Robust, easy to use instrument dedicated to the measuring of the density of cells in suspension such as E.coli, yeast, cells and other cell cultures.

  • Single beam LED cell density meter measures OD at 600nm
  • Small, portable, with rechargeable battery
  • Long lifetime LED source with little maintenance needed
  • Easy to use, clean and sterilize
  • Results are given in Absorbance Units (OD)
  • Stores up to 99 results to download later

Specifications

Absorbance Range –0.3 to 1.99 A
Accuracy ±0.05A at 1A
Cuvette Details 10 mm
Data Storage Serial Cable
Battery Type Rechargeable
Detector Type Diode
Display LCD
Languages Instrument: English, Manual: French, German, Spanish, Italian
Spectral Bandwidth 40 nm
Type Cell Density Meter
Voltage 110/220 V
Electrical Requirements 110/220 V, 50/60 Hz, 20 VA
Height (Metric) 6 cm
Hertz 50/60 Hz
Includes Rechargeable battery
Outputs Print, Store, Export to PC
Photometric Repeatability ±0.02 A at 1 A
Wavelength 600 nm
Weight (Metric) 0.6 kg
Width (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.